Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AIDATA UNDER DESK SWIVEL MOUSE PAD BLACK

  • Mfr # UM003B

  • Zoro # G416433253


product price: $23.69
/ea

Key Features

Material
Plastic, Metal
Width
7.8 in
Length
10 in
Height
4 in
Thickness
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM003B
Zoro #
G416433253
UPC #
4711230000000
Country of Origin
China

Dimensions

Width
7.8 in
Length
10 in
Height
4 in
Thickness
1.6 in

Details

Material
Plastic, Metal
Item
Mouse Tray
Swivel
360°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.