Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AIDATA UNDER DESK SWIVEL MOUSE PAD WHITE

  • Mfr # UM003

  • Zoro # G922446457


product price: $21.69
/ea

Key Features

Width
7.8 in
Material
Metal, Plastic
Height
4 in
Thickness
1.6 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM003
Zoro #
G922446457
UPC #
607721000021
Country of Origin
United States

Dimensions

Width
7.8 in
Height
4 in
Thickness
1.6 in
Length
10 in

Details

Material
Metal, Plastic
Item
Mouse Tray
Swivel
360°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.