Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AVID 3.5MM WIRED HEADSET BLACK/SILVER

  • Mfr # 2AE55KL

  • Zoro # G814908728


product price: $17.59
/ea

Key Features

Color
Black
Cable Length
6 ft
Features
Adjustable Headband, Comfortable, Noise Reduction
Corded/Wireless
Corded
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AE55KL
Zoro #
G814908728
UPC #
820309000118
Country of Origin
China

Dimensions

Cable Length
6 ft
Width
10"
Height
5"
Driver Size
1.57"

Details

Color
Black
Item
Headset
Features
Adjustable Headband, Comfortable, Noise Reduction
Corded/Wireless
Corded
Application
Home, Learning Environment, Student, Office
Ear Cushion Material
Leatherette
Detachable Microphone
No
Sound Mode
Stereo
Microphone Design
Boom
Min. Frequency Response
20 Hz
Microphone Technology
Bi-directional
Earpiece Type
Binaural
Integrated Microphone
Yes
Max. Frequency Response
20 kHz
Earpiece Design
Over-the-head
Host Interface
Mini-phone (3.5mm)
Impedance
32 Ohm
Frequency Response
20 Hz to 20 kHz
Connectivity Technology
Wired
Durability
Chew Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.