AVID EDUCATION AE-54 3.5MM WIRED HEADPHONE. HEADPHONE FOR CLASSROOM, REMOTE LEAR
Mfr # 2AE54BL
Zoro # G514908707
product price: $15.39
/eaKey Features
Color
Blue
Features
Comfortable
Corded/Wireless
Corded
Driver Size
1.57"
Application
Education
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AE54BL
Zoro #
G514908707
UPC #
820309000132
Country of Origin
China
Dimensions
Driver Size
1.57"
Details
Color
Blue
Item
Headphone
Features
Comfortable
Corded/Wireless
Corded
Application
Education
Impedance
32 Ohm
Max. Frequency Response
20 kHz
Min. Frequency Response
20 Hz
Host Interface
Mini-phone (3.5mm)
Frequency Response
20 Hz to 20 kHz
Connectivity Technology
Wired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.