Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Avid Education Stereo Earbud w/ Mic

  • Mfr # 2AE1-699363-2MIC

  • Zoro # G3542888


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Sound Pressure Level
98 dB
Earpiece Type
Binaural
Sound Mode
Stereo
Host Interface
Mini-phone (3.5mm)
Cable Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AE1-699363-2MIC
Zoro #
G3542888
UPC #
753677510005
Country of Origin
Unknown

Dimensions

Cable Length
5 ft
Driver Size
0.59"
Width
5"
Height
4"

Details

Sound Pressure Level
98 dB
Earpiece Type
Binaural
Sound Mode
Stereo
Host Interface
Mini-phone (3.5mm)
Includes
Stereo Earbuds With Inline Controls Black, Product/User manual
Maximum Frequency
20 kHz
Minimum Frequency Response
20 Hz
Earpiece Design
Earbud
Impedance
32 Ohm
Mount Type
Outer-ear
Microphone Design
On-cable
Connectivity Technology
Wired
Item
Earset

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.