Avid Products TRRS to USBC Adapter Black
Mfr # ADPPTRRSUSBC-01K
Zoro # G716488199
product price: $14.35
/eaKey Features
Connector Gender on First End
Male
Color
Black
Jacket Material
Nylon
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
Mini-phone Audio - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADPPTRRSUSBC-01K
Zoro #
G716488199
UPC #
820309000422
Country of Origin
China
Details
Connector Gender on First End
Male
Color
Black
Jacket Material
Nylon
Item
Audio Adapter
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
Mini-phone Audio - Female
Connector on Second End Details
1 x 4-pole Mini-phone Audio - Female
Environmentally Friendly
Yes
Connector Gender on Second End
Female
Connector on First End Details
1 x 24-pin USB Type C - Male
End 1 Connection Type
USB Type C - Male
Adapter Type
Mini-phone/USB-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.