
Avid Products USB Headset with Mic Black
Mfr # 2AE55KLUSB
Zoro # G116471197
product price: $34.49
/eaKey Features
Sound Mode
Stereo
Earpiece Design
Over-the-head
Microphone Design
Boom
Microphone Technology
Noise Cancelling, Uni-directional, Bi-directional
Adjustable Headband
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AE55KLUSB
Zoro #
G116471197
UPC #
820309000000
Country of Origin
China
Dimensions
Cable Length
6 ft
Driver Size
1.57"
Details
Sound Mode
Stereo
Earpiece Design
Over-the-head
Microphone Design
Boom
Microphone Technology
Noise Cancelling, Uni-directional, Bi-directional
Adjustable Headband
Yes
Host Interface
USB 2.0, USB Type A
Minimum Frequency Response
20 Hz
Earpiece Type
Binaural
Connectivity Technology
Wired
Noise Canceling
Yes
Item
Headset
Earpiece Controls
Mute, Volume
Maximum Frequency
20 kHz
Ear Cushion Material
Polyurethane Leather
Features
In-Line Controller, Durable, Flexible, Rotating Microphone, Noise Reduction, Passive Noise Reduction, Adjustable Earpiece, Comfortable, Reinforced
Description
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.