
Black Ergonomic Wireless Vertical Mouse
Mfr # EM011-BKW
Zoro # G1858559
product price: $40.15
/eaKey Features
Height
2 in
Depth
4.2 in
Movement Detection
Optical
Interfaces
USB
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EM011-BKW
Zoro #
G1858559
UPC #
40232476839
Country of Origin
Unknown
Dimensions
Height
2 in
Depth
4.2 in
Width
2.9 in
Details
Item
Mouse
Movement Detection
Optical
Interfaces
USB
Color
Black
Scroller Type
Scroll Wheel
Compatible Devices
Computer
Includes
Comfi II Wireless Ergonomic Computer Mouse in Black USB Receiver
Movement Resolution (dpi)
2000
Number of Buttons
5
Pointing Device Connectivity Technology
Wireless
Ergonomic Fit
Right-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.