Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CALIFONE DUAL WIRE STEREO MONO HEADPHONE

  • Mfr # 3068AV-CT

  • Zoro # G514908899


product price: $26.39
/ea

Key Features

Color
Black
Cable Length
10 ft
Features
Ambient Noise, Noise Reduction, Rugged
Corded/Wireless
Corded
Host Interface
Mini-phone (3.5mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3068AV-CT
Zoro #
G514908899
UPC #
885634493950
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Color
Black
Item
Headphone
Features
Ambient Noise, Noise Reduction, Rugged
Corded/Wireless
Corded
Host Interface
Mini-phone (3.5mm)
Ear Cushion Material
Leatherette
OS Platform
macOS, Windows
Sound Mode
Stereo
Application
Gaming Device, Music, School, Smartphone, Classroom, Library, Tablet, Mobile Device, Online Learning, Computer
Adjustable Headband
Yes
Earpiece Type
Binaural
Platform Supported
Mac
Earpiece Design
Over-the-ear, Over-the-head
Mount Type
Ear-cup
Connectivity Technology
Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.