Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CALIFONE HUSH BUDDY HEAR PROTECTOR TIGER

  • Mfr # HS-TI

  • Zoro # G521704576


product price: $32.09
/ea

Key Features

Age Group
Children
Features
Durable, Rugged, Comfortable, Adjustable, Cushioned, Headband, Padded, Noise Reduction
Material
ABS Plastic, Leatherette
Noise Reduction Rating (NRR)
27
Protection Type
Ear, Noise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS-TI
Zoro #
G521704576
UPC #
4711421859097
Country of Origin
China

Details

Age Group
Children
Features
Durable, Rugged, Comfortable, Adjustable, Cushioned, Headband, Padded, Noise Reduction
Material
ABS Plastic, Leatherette
Item
Earmuffs
Noise Reduction Rating (NRR)
27
Protection Type
Ear, Noise
Standards
CE Certified (meets EN 352-1)ANSI S3.19

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.