
Califone Neotech Plus Calituff Headphone
Mfr # 1017AV
Zoro # G3567902
product price: $35.19
/eaKey Features
Color
Black Matte
Connector Plating
Gold Plated
Driver Size
1.57"
Durability
Chew Resistant, Cut Resistant
Ear Cushion Material
Leatherette
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1017AV
Zoro #
G3567902
UPC #
885634306106
Country of Origin
Unknown
Dimensions
Driver Size
1.57"
Cable Length
6 ft
Details
Color
Black Matte
Connector Plating
Gold Plated
Durability
Chew Resistant, Cut Resistant
Ear Cushion Material
Leatherette
Host Interface
Mini-phone (3.5mm)
Sound Pressure Level
103 dB
Maximum Frequency
20 kHz
Earpiece Type
Binaural
Sound Mode
Stereo
Item
Headphone
Earpiece Design
Over-the-head
Connectivity Technology
Wired
Minimum Frequency Response
20 Hz
Impedance
32 Ohm
Features
Durable, Rugged, Comfortable, In-Line Volume Control, Noise Reduction, Adjustable Headband
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.