
CST ERGONOMIC 5 BUTTON VERTICAL MOUSE
Mfr # CST3645A
Zoro # G114908886
product price: $26.99
/eaKey Features
Number of Buttons
5
Includes
Hand Rest, 2.4 Ghz Nano Receiver
Scroller Type
Scroll Wheel
Pointing Device Host Interface
USB
Pointing Device Connectivity Technology
Wireless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST3645A
Zoro #
G114908886
UPC #
798304279221
Country of Origin
United States
Details
Item
Mouse
Number of Buttons
5
Includes
Hand Rest, 2.4 Ghz Nano Receiver
Scroller Type
Scroll Wheel
Pointing Device Host Interface
USB
Pointing Device Connectivity Technology
Wireless
Pointing Device Features
Ergonomic
Movement Resolution
1600 dpi
Wireless Operating Frequency
2.40 GHz
Pointing Device Wireless Technology
Radio Frequency
Number of Programmable Buttons
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.