Zoro Homepage

Dsi Waterproof Ip68 Industrial Keyboard

  • Mfr # KB-JH-IKB105

  • Zoro # G0092168


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Corded
Color
Black
Includes
Waterproof Industrial USB Keyboard IKB105 With IP68 Protection, User Manual
Depth
5.43 in
Width
17.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB-JH-IKB105
Zoro #
G0092168
UPC #
837654550144
Country of Origin
Unknown

Dimensions

Depth
5.43 in
Width
17.32 in
Height
0.47 in

Details

Item
Keyboard
Corded/Wireless
Corded
Color
Black
Includes
Waterproof Industrial USB Keyboard IKB105 With IP68 Protection, User Manual
Number of Keys
105
Interface
USB
Platform Supported
Windows
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.