Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dsi Waterproof Led Keyboard W/Touchpad

  • Mfr # KB-JH-IKB98BL

  • Zoro # G0084626


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Corded
Color
Black
Number of Keys
98
Width
15.28 in
Height
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB-JH-IKB98BL
Zoro #
G0084626
UPC #
837654550403
Country of Origin
Unknown

Dimensions

Width
15.28 in
Height
0.59 in
Depth
5.83 in
Keyboard/Keypad Width
15.28 in
Keyboard/Keypad Depth
5.83 in

Details

Item
TouchPad
Corded/Wireless
Corded
Color
Black
Number of Keys
98
Interface
USB
Includes
Industrial Silicone Full Size LED Backlit Keyboard JH-IKB98BL With IP68 User Manual
Pointing Device Type
TouchPad
Green Environmental Attribute
Environmentally Friendly
Platform Supported
Windows
Keyswitch Technology
Industrial Silicon Rubber
Keyboard/Keypad Connectivity Technology
Cable
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.