Zoro Homepage

HEADSET ROTATING MIC BLACK USB

  • Mfr # EG-55BLK

  • Zoro # G714908781


product price: $18.39
/ea

Key Features

Color
Black
Cable Length
3.94 ft
Features
Rotating Microphone, Lightweight, In-Line Volume Control, Comfortable, Adjustable Microphone
Length
2.8 in
Height
6.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG-55BLK
Zoro #
G714908781
UPC #
018227228374
Country of Origin
China

Dimensions

Cable Length
3.94 ft
Length
2.8 in
Height
6.7"
Width
5.7"
Driver Size
1.57"
Depth
2.8"

Details

Color
Black
Item
Headset
Features
Rotating Microphone, Lightweight, In-Line Volume Control, Comfortable, Adjustable Microphone
Corded/Wireless
Corded
Earpiece Design
Over-the-head
Detachable Microphone
No
Microphone Technology
Omni-directional
Max. Frequency Response
20 kHz
Host Interface
Mini-phone (3.5mm)
Integrated Microphone
Yes
Impedance
9 Ohm
Microphone Design
Boom
Compatibility
Computer, Tablets, Gaming Consoles
Min. Frequency Response
10 Hz
Frequency Response
10 Hz to 20 kHz
Connectivity Technology
Wired
Mount Type
Ear-cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.