
MATIAS ALUMINUM MAC KEYBOARD SPACE GRAY
Mfr # FK318B
Zoro # G514876976
product price: $76.55
/ea
Free Shipping & Returns
Key Features
Color
Space Gray
Includes
Wired Aluminum Keyboard, Users Manual
Keyboard/Keypad Depth
4.58 in
Keyboard/Keypad Width
17.35 in
Platform Supported
Mac OS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FK318B
Zoro #
G514876976
UPC #
833742006159
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
4.58 in
Keyboard/Keypad Width
17.35 in
Keyboard/Keypad Height
0.75 in
Details
Item
Keyboard
Color
Space Gray
Includes
Wired Aluminum Keyboard, Users Manual
Platform Supported
Mac OS
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Host Interface
USB Type A
Localization
English (US)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.