
MATIAS BACKLIT ALUMINUM KEYBOARD BLACK
Mfr # FK318PCLBB
Zoro # G614876906
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
RGB Backlite Wired Alumnium Keyboard, User Manual
Keyboard/Keypad Width
18.10 in
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Connectivity Technology
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FK318PCLBB
Zoro #
G614876906
UPC #
833742005435
Country of Origin
China
Dimensions
Keyboard/Keypad Width
18.10 in
Keyboard/Keypad Height
1.20 in
Keyboard/Keypad Depth
5.90 in
Details
Item
Keyboard
Color
Black
Includes
RGB Backlite Wired Alumnium Keyboard, User Manual
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Connectivity Technology
Cable
Keyswitch Technology
Scissors
Platform Supported
Windows, Linux, PC
Hot Keys
Volume Control, Customizable RGB Light
Localization
English (US)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.