Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MATIAS BACKLIT ALUMINUM KEYBOARD SILVER

  • Mfr # FK318LS

  • Zoro # G314876947


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Number of Keys
104
Includes
RGB Backlit Wired Aluminum Keyboard for Mac - Silver Users Manual
Keyboard/Keypad Height
1.20 in
Keyboard/Keypad Width
18.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK318LS
Zoro #
G314876947
UPC #
833742005473
Country of Origin
China

Dimensions

Keyboard/Keypad Height
1.20 in
Keyboard/Keypad Width
18.10 in
Keyboard/Keypad Depth
5.90 in
Height
1.20 in

Details

Item
Keyboard
Color
Silver
Number of Keys
104
Includes
RGB Backlit Wired Aluminum Keyboard for Mac - Silver Users Manual
Keyswitch Technology
Scissors
Keyboard/Keypad Connectivity Technology
Cable
Localization
English (US)
Keyboard/Keypad Host Interface
USB 2.0 Type A
Platform Supported
Mac OS
Interface
USB 2.0 Type A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.