Zoro Homepage

MATIAS WIRE ALUMINUM MAC KEYBOARD SILVER

  • Mfr # FK318S

  • Zoro # G114876963


product price: $76.45
/ea
Free Shipping & Returns

Key Features

Color
Silver
Key Layout
QWERTY
Includes
Wired Aluminum Keyboard with Numeric Keypad for Mac, Silver, User Manual
Keys Layout
QWERTY
Keyboard/Keypad Height
1.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK318S
Zoro #
G114876963
UPC #
833742005411
Country of Origin
China

Dimensions

Keyboard/Keypad Height
1.20 in
Keyboard/Keypad Depth
18.10 in
Keyboard/Keypad Width
5.90 in

Details

Item
Keyboard
Color
Silver
Key Layout
QWERTY
Includes
Wired Aluminum Keyboard with Numeric Keypad for Mac, Silver, User Manual
Keys Layout
QWERTY
Hot Keys
Volume Control
Localization
English (US)
Keyboard/Keypad Host Interface
USB 2.0
Platform Supported
Mac
Keyboard/Keypad Connectivity Technology
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.