Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MATIAS WIRELESS ALUMINUM KEYBOARD SILVER

  • Mfr # FK418BTS

  • Zoro # G414876885


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
Wireless (Bluetooth) Aluminum Keyboard, Silver Charging Cable (Micro-USB to USB) User Manual
Key Layout
QWERTY
Keyboard/Keypad Height
1.20 in
Keyboard/Keypad Depth
18.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK418BTS
Zoro #
G414876885
UPC #
833742004179
Country of Origin
China

Dimensions

Keyboard/Keypad Height
1.20 in
Keyboard/Keypad Depth
18.10 in
Keyboard/Keypad Width
5.90 in
Height
1.20 in

Details

Item
Keyboard
Color
Silver
Includes
Wireless (Bluetooth) Aluminum Keyboard, Silver Charging Cable (Micro-USB to USB) User Manual
Key Layout
QWERTY
Device Supported
iPod, iPad, Desktop Computer, iPhone, Notebook
Platform Supported
Mac OS, Android, Windows
Localization
English (US)
Keys Layout
QWERTY
Keyboard/Keypad Connectivity Technology
Wireless
Keyboard/Keypad Wireless Technology
Bluetooth
Compatible Devices
iPhone, Notebook, Desktop Computer, iPad, iPod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.