
White Ergonomic Wireless Vertical Mouse
Mfr # EM011-WW
Zoro # G1847462
product price: $40.15
/eaKey Features
Movement Detection
Optical
Width
2.9 in
Pointing Device Connectivity Technology
Wireless
Color
White
Compatible Devices
Computer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EM011-WW
Zoro #
G1847462
UPC #
040232476846
Country of Origin
Unknown
Dimensions
Width
2.9 in
Height
2 in
Depth
4.2 in
Details
Movement Detection
Optical
Pointing Device Connectivity Technology
Wireless
Color
White
Item
Mouse
Compatible Devices
Computer
Includes
Comfi II Wireless Ergonomic Computer Mouse in White USB Receiver
Movement Resolution (dpi)
2000
Scroller Type
Scroll Wheel
Interfaces
USB
Number of Buttons
5
Ergonomic Fit
Right-handed
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.