Zoro Homepage

Wow Joy Silver Wireless Ergonomic Mouse

  • Mfr # WP-012-S-EW

  • Zoro # G1875042


product price: $44.59
/ea

Key Features

Color
Silver, Black
Features
Environmentally Friendly
Corded/Wireless
Wireless
Laser/Optical
Optical
Number of Buttons
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-012-S-EW
Zoro #
G1875042
UPC #
040232476822
Country of Origin
Unknown

Dimensions

Width
3.2 in
Length
4 in
Height
3.2 in

Details

Item
Computer Mouse
Color
Silver, Black
Features
Environmentally Friendly
Corded/Wireless
Wireless
Laser/Optical
Optical
Number of Buttons
6
Includes
Integrated Lithium Ion Battery; USB Dongle
Ergonomic Fit
Right-handed
Scroller Type
Scroll Wheel
Movement Resolution
2000
Pointing Device Host Interface
USB

Description

WOW PEN JOY II WIRELESS ERGONOMIC COMPUTER MOUSE SILVER - Optical - Wireless - Black, Silver - USB - 2000 dpi - Scroll Wheel - 6 Button(s) - Right-handed - 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.