
X-KEYS L-TRAC USB LASER TRACKBALL BLACK
Mfr # TKB-6015-LBKBK-R
Zoro # G416471170
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Interfaces
USB Type A
Width
3.8 in
Operating System Compatibility
Windows, Mac OS, Linux
Pointing Device Connectivity Technology
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKB-6015-LBKBK-R
Zoro #
G416471170
UPC #
798304000000
Country of Origin
United States
Dimensions
Width
3.8 in
Length
6.8 in
Height
1.8 in
Details
Color
Black
Interfaces
USB Type A
Operating System Compatibility
Windows, Mac OS, Linux
Item
Trackball
Pointing Device Connectivity Technology
Cable
Ergonomic Fit
Symmetrical
Movement Resolution (dpi)
1600
Platform Supported
PC, Mac
Number of Buttons
3
Movement Detection
Laser
Scroller Type
Scroll Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.