X-KEYS O-TRAC PRIMARY TRACKBALL WHITE

  • Mfr # TKB-6002-UWHYL-R

  • Zoro # G221703602


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Ergonomic Fit
Symmetrical
Operating System Compatibility
Mac OS, Linux, Windows
Height
1.8 in
Scroller Type
Scroll Wheel
Number of Buttons
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKB-6002-UWHYL-R
Zoro #
G221703602
UPC #
798304296013
Country of Origin
United States

Dimensions

Height
1.8 in
Width
3.8 in
Length
6.8 in

Details

Ergonomic Fit
Symmetrical
Operating System Compatibility
Mac OS, Linux, Windows
Scroller Type
Scroll Wheel
Number of Buttons
3
Pointing Device Connectivity Technology
Cable
Interfaces
USB Type A
Platform Supported
PC, Mac
Color
White
Item
Trackball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.