Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G88703W
Zoro #
G0222905
UPC #
-
Country of Origin
China
Dimensions
Size
10 to 13
Fits Shoe Size
10 to 13
Boot Height
1 1/2 in
Fits Footwear Size
10 to 13
Details
Item
Overshoe
Material
EVA Foam, Rubber Blend, Brushed Nylon
Color
Black, White
Gender
Men's
Features
Anti-Slip Sole
Waterproof
No
Toe Type
Steel
Footwear Brand
ERGOMATES
Safety Criteria
Non-Metallic, Oil-Resistant Sole
Ninety Degree Heel
No
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Static Dissipative
No
Completely Non Metallic
Yes
Metatarsal Guard
No
Oil Resisting Sole
Yes
Description
Overshoe, Toe Type Steel, Black, White, Fits Shoe Size 10 to 13, Boot Height 1 1/2 in, Men's, Metatarsal Guard No, Size 10 to 13, Waterproof No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.