Zoro Homepage

7Flex Single Hd Monitor Arm

  • Mfr # 7FLEX-HD-ETUS-104

  • Zoro # G0688367


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
FLEXmount, VESA Adapter Plate.
Features
Cable Management, Extendable, Foldable, Heavy Duty, Pan, Rotate, Tilt
Compatibility
Apple iMac
Device Supported
Flat Panel Display, iMac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7FLEX-HD-ETUS-104
Zoro #
G0688367
UPC #
814595020479
Country of Origin
Unknown

Dimensions

Height Adjustable
Yes

Details

Color
Black
Includes
FLEXmount, VESA Adapter Plate.
Features
Cable Management, Extendable, Foldable, Heavy Duty, Pan, Rotate, Tilt
Item
Mounting Arm
Compatibility
Apple iMac
Device Supported
Flat Panel Display, iMac
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100, 75 x 75
Max. Load Capacity
31 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.