Zoro Homepage
This item is Discontinued.
Ergotron 61-113-085 Ergotron Glide Wall Mount; Ld-x 61-113-085

61-113-085 Ergotron Glide Wall Mount; Ld-x (Discontinued)

  • Mfr # 61-113-085
  • Zoro # G404039146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61-113-085
Zoro #
G404039146
UPC #
698833040074
Country of Origin
China

Dimensions

Max. Screen Size Supported
42 in
Max. Adjustable Depth
11 in
Min. Screen Size Supported
27 in
Height Adjustable
Yes

Details

Item
Wall Mount
Includes
Lift Assembly, VESA Adapter, Hardware Kit.
Features
Pan, Tilt
Color
Black
Standards
MIS-D/E/F
VESA Mount Compatible
Yes
Compatibility
Flat Panel TV
Mounting Pattern
100 x 100, 400 x 400
Device Supported
Flat Panel Display

Description

Ergotron glide wall mount, ld-x
glide wall mount, ld-x
Manufacturer : Ergotron
UPC : 698833040074

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.