Zoro Homepage
This item is Discontinued.
Ergotron Adjustable Desk Desk, WorkFit-T, S2S, Workstation, Black, 23" D X 15" H, Black, 37-1/2" W X 33-397-085

Adjustable Desk Desk, WorkFit-T, S2S, Workstation, Black, 23" D X 15" H, Black, 37-1/2" W X (Discontinued)

  • Mfr # 33-397-085
  • Zoro # G4492656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-397-085
Zoro #
G4492656
UPC #
698833043976
Country of Origin
China

Dimensions

Overall Width
37-1/2"
Overall Depth
23"
Overall Height
15"
Width
37-1/2"
Height
15"

Details

Type
Adjustable Desk
Item
Desk,WorkFit-T,S2S,Workstation,Black
Color
Black
Series
WorkFit-TL

Description

Desk,WorkFit-T,S2S,Workstation,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.