Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97581019
Zoro #
G4569139
UPC #
698833016499
Country of Origin
China
Dimensions
Height
0.3"
Width
23"
Depth
15"
Details
Type
Adjustable Desk
Item
Workstation,WorkFit-S
Color
Black
Material
Phenolic
Series
WorkFit-S
For Use With
Ergotron WorkFit-S Workstation
Includes
Work SurfaceMounting Brackets with Integrated HandleMounting Hardware
Description
Workstation,WorkFit-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.