Zoro Homepage

Battery, 12V DC, Lead Acid Chemistry

  • Mfr # 99-166

  • Zoro # G011822216


product price: $732.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Weight
40.34 lb
Capacity
55000 mAh
Voltage
12V DC
Compatibility
Ergotron SV22 Styleview LCD Cart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-166
Zoro #
G011822216
UPC #
-
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Chemistry
Lead Acid
Weight
40.34 lb
Capacity
55000 mAh
Voltage
12V DC
Item
Battery
Compatibility
Ergotron SV22 Styleview LCD Cart
Application
Medical Equipment
Rechargeable Battery
Yes
Output Voltage
12 V DC
Battery Rechargeable
Yes

Description

SV22 Replacement Battery 55 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.