Zoro Homepage

Battery, 12V DC, Lithium Iron Phosphate (LiFePO4) Chemistry

  • Mfr # 97618

  • Zoro # G311822152


product price: $3,444.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Lithium Iron Phosphate (LiFePO4)
Application
Medical Equipment
Voltage
12V DC
Capacity
40000 mAh
Rechargeable Battery
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97618
Zoro #
G311822152
UPC #
-
Country of Origin
China

Details

Chemistry
Lithium Iron Phosphate (LiFePO4)
Application
Medical Equipment
Voltage
12V DC
Item
Battery
Capacity
40000 mAh
Rechargeable Battery
Yes
Compatibility
Ergotron StyleView EMR Carts (LiFe Powered Only)

Description

SV LiFe Replacement Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.