Shop ERGOTRON
See all product information
Create Account
Clamp Mount for Mounting Arm - White - White
- Mfr # 98-121
- Zoro # G911789589
product price:Â
$
78.19
/ea
Key Features
Color
White
Includes
Mounting Hardware.
Device Supported
Mounting Arm
Compatibility
Ergotron: LX Desk Mount Arm 45-541-216, LX Dual Direct Arm 45-544-216, MXV Arms 45-545-216
Package Contents
Top Mount C-Clamp for LX Single, LX Dual Direct and MXV Arms, Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98-121
- Zoro #
- G911789589
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Item
- Clamp Mount
- Includes
- Mounting Hardware.
- Device Supported
- Mounting Arm
- Compatibility
- Ergotron: LX Desk Mount Arm 45-541-216, LX Dual Direct Arm 45-544-216, MXV Arms 45-545-216
- Package Contents
- Top Mount C-Clamp for LX Single, LX Dual Direct and MXV Arms, Mounting Hardware
Description
TOP MOUNT C CLAMP FOR LX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.