This item is Discontinued.

Ergotron Ergotron 45-245-224 LX Dual Side-by-Side Arm - Polished aluminum 45-245-224

Ergotron 45-245-224 LX Dual Side-by-Side Arm - Polished aluminum (Discontinued)

  • Mfr # 45-245-224
  • Zoro # G004051685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45-245-224
Zoro #
G004051685
UPC #
698833073898
Country of Origin
China

Description

Find your best view, save desk space and discover your most productive self, thanks to the LX Dual Side-by-Side Arm. This dual monitor mount is perfect for side-by-side or low angle views. Project wrapped up Reclaim a space full of opportunities by folding the arms and pushing them aside during a much-needed screen break.

Features
  • Designed for side-by-side or low-angle screen views
  • Extends screens out up to 25" (64 cm)
  • Free up your desktop for office essentials
  • Holds two screens up to 27" in size
  • Streamlined look enhances your work area
  • Built for years of use by passing our 10,000-cycle motion test
Specifications
  • Material: polished aluminum
  • Weight: 16.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.