Zoro Homepage
This item is Discontinued.
Ergotron Ergotron 80-063-200 Vertical Mount Cpu Holder 80-063-200

Ergotron 80-063-200 Vertical Mount Cpu Holder (Discontinued)

  • Mfr # 80-063-200
  • Zoro # G004030574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-063-200
Zoro #
G004030574
UPC #
698833004717
Country of Origin
China

Description

Configure your own system with Ergotron's modular components! Ergotron provides the total solution for any computer workstation. Complete your system with Ergotron accessories.
Primary Information
Product Type : System unit holder
Enclosure Color : Black TechSpec Mounting Options: Mounting Options: Mounts to sturdy vertical surfaces. Where applicable, attach to wood stud. To increase support, a separately-ordered Wall Track accessory is recommended; TechSpec Weight Capacity: Weight Capacity: 50 lbs (22.7
Service&Support
Service & Support Type : 5 Years Warranty
Special Feature
COO : China
EOL Date : 2007-6-30
Replacement Part# : 80-102-064
UNSPSC Code
UNSPSC Code : 43212000
Product ID
UPC: 698833004717
Manufacturer Part: 80-063-200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.