Zoro Homepage
This item is Discontinued.
Ergotron ERGOTRON 80-105-064 18" x 8.5" Universal Cpu Holder 80-105-064

ERGOTRON 80-105-064 18" x 8.5" Universal Cpu Holder (Discontinued)

  • Mfr # 80-105-064
  • Zoro # G204039506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-105-064
Zoro #
G204039506
UPC #
698833015058
Country of Origin
China

Description

This holder mounts most computers to a variety of surfaces: directly to a wall or under a desk or to Ergotron Wall Track Command Post or select Carts. This unit’s design is attractive and open keeping your system cool when it is in use for long periods of time. Unique security fasteners deter theft.
  • Size-adjustable CPU holder fits a wide range of computers.
  • Secure solution safeguards your investment.
  • Scalable design for future CPU upgrades.
  • Clean aesthetics.
  • Maximum CPU Dimensions: 18" x 8.5" (457 x 216 mm).
  • Minimum CPU Dimensions: 9.4" x 2.6" (239 x 66 mm).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.