Zoro Homepage
This item is Discontinued.
Ergotron Ergotron 97-759 Mounting Adapter Kit for Flat Panel Display YYT1-10938527

Ergotron 97-759 Mounting Adapter Kit for Flat Panel Display (Discontinued)

  • Mfr # YYT1-10938527
  • Zoro # G104087065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YYT1-10938527
Zoro #
G104087065
UPC #
698833035414
Country of Origin
China

Description

Allows a VESA mount with a 100 x 100 mm interface to be used with displays with VESA hole patterns of 200 x 100, 200 x 200, 400 x 200 mm, 400 x 300 mm or 400 x 400 mm.

Features
  • VESA Bracket Adaptor
  • Mounting Hardware
  • Item Weight - 4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.