Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HX Triple Monitor Bow Kit WHT

  • Mfr # 98-009-216

  • Zoro # G011789595


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
7.5"
Width
18.5"
Weight Capacity
10.20 lb
Depth
28.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-009-216
Zoro #
G011789595
UPC #
-
Country of Origin
China

Dimensions

Height
7.5"
Width
18.5"
Depth
28.3"
Maximum Screen Size Supported
24"
Max. Screen Size Supported
24 in

Details

Color
White
Weight Capacity
10.20 lb
Maximum Load Capacity
10.20 lb
Device Supported
Mounting Arm, Monitor
Compatibility
Ergotron Single Arms: 45-475-216, 45-475-231, 45-478-216, 45-478-231 Ergotron Dual Arms: 45-476-216, 45-476-231, 45-479-026, 45-479-231
Number of Displays Supported
3
Mounting Pattern
100 x 100, 75 x 75
Item
Mounting Adapter Kit

Description

HX Triple Monitor Bow Kit WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.