Interactive Arm VHD Monitor Mount
- Mfr # 45-304-026
- Zoro # G005261168
product price:Â
$
1,204.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Polished Aluminum
Material
Aluminum
Width
28.60 in
Height
14 in
Weight Capacity
70 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45-304-026
- Zoro #
- G005261168
- UPC #
- 698833021905
- Country of Origin
- United States
Dimensions
- Width
- 28.60 in
- Height
- 14 in
- Max. Adjustable Height
- 20 in
- Min. Screen Size Supported
- 30 in
- Max. Screen Size Supported
- 60 in
Details
- Color
- Black, Polished Aluminum
- Material
- Aluminum
- Weight Capacity
- 70 lb
- Features
- Pan, Cable Management, Heavy Duty, Tilt, Rotate, Pivot, Adjustable Width, Leveling System; Height Adjustable
- Includes
- Interactive Arm, VHD, Wall Mount Bracket, VESA Adapter Brackets, Complete Hardware Kit.
- Device Supported
- Flat Panel Display
- VESA Mount Compatible
- Yes
- Mounting Pattern
- 200 x 100, 200 x 400
- Compatibility
- LCD Screen
- Item
- Mounting Arm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.