KIT SINGLE MONITOR TO DUAL
Mfr # 97-783
Zoro # G811789580
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
36 lb
Certifications & Standards
VESA FDMIMIS-D
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97-783
Zoro #
G811789580
UPC #
-
Country of Origin
China
Dimensions
Maximum Screen Size Supported
24"
Minimum Screen Size Supported
17"
Min. Screen Size Supported
17 in
Max. Screen Size Supported
24 in
Details
Color
Black
Weight Capacity
36 lb
Certifications & Standards
VESA FDMIMIS-D
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Compatibility
Monitor
Maximum Load Capacity
36 lb
Package Contents
BowHandle(2) Mounting BracketsMounting Hardware
Mounting Pattern
50 x 50, 100 x 100
Item
Crossbar
Features
Cable Management, Rotate
Standards
VESA FDMI, MIS-D.
Includes
Bow, Handle, (2) Mounting Brackets, Mounting Hardware.
Description
KIT SINGLE MONITOR TO DUAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.