Zoro Homepage

KIT SINGLE MONITOR TO DUAL

  • Mfr # 97783

  • Zoro # G811789597


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
36 lb
Features
Cable Management, Rotate
Standards
VESA FDMI, MIS-D.
Includes
Bow, Handle, (2) Mounting Brackets, Mounting Hardware.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97783
Zoro #
G811789597
UPC #
-
Country of Origin
China

Dimensions

Min. Screen Size Supported
17 in
Max. Screen Size Supported
24 in

Details

Color
Black
Weight Capacity
36 lb
Features
Cable Management, Rotate
Standards
VESA FDMI, MIS-D.
Includes
Bow, Handle, (2) Mounting Brackets, Mounting Hardware.
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display
Item
Crossbar
Compatibility
Monitor
Mounting Pattern
50 x 50, 100 x 100

Description

KIT SINGLE MONITOR TO DUAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.