This item is Discontinued.

Ergotron LX Desk Monitor Arm, Polished Aluminum 45-241-026

This item is Discontinued.

Ergotron

LX Desk Monitor Arm, Polished Aluminum (Discontinued)

Mfr # 45-241-026
Zoro # G805301569
UPC # 698833011463
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45-241-026
Zoro #
G805301569
UPC #
698833011463
Country of Origin
China

Dimensions

Max. Screen Size Supported
32 in

Details

Material
Aluminum
Weight Capacity
24.91 lb
Series
LX
Features
Pan, Tilt, 360° Rotation
Item
Mounting Arm
Assembly
Not Required
Includes
LX Desk Mount LCD Monitor Arm, Extension, Desk Clamp and grommet mount bases, 7" Pole.
Recycled
No
VESA Mount Compatible
Yes
Number of Displays Supported
1
Device Supported
Flat Panel Display
Compatibility
Upto 24" LCD
Mounting Pattern
100 x 100, 75 x 75

Description

Ergotron lx desk monitor arm, polished aluminum find your best view, save desk space and discover your most productive self, thanks to the lx desk monitor arm. Place your screen where you need it for each project, and then reclaim a space full of opportunities by folding the arm and pushing it aside during a much-needed screen break. features: lx desk mount lcd monitor arm (polished aluminum) includes lx arm, extension, desk clamp and grommet mount bases, 7" pole can be configured to hold a laptop instead of an lcd display; also order the accessory notebook tray (50-193-200) quality tested: 10,000-cycle test applied to lift mechanism, ensuring years of trouble-free height adjustment patented constant force motion technology provides premium ease-of-use display adjustment cable management feature routes cables under the arm, out of the way 13" (33 cm) height range meets the ergonomic needs of more than nine out of ten adults arm folds back over the base into a compact retracted position; perfect for tucking under systems furniture storage shelves or cabinets in space constrained areas mounting options: desk clamp attaches to surface edge .4" to 2.4" (10 to 60 mm) thick; grommet mount attaches through surface holes .31" to 2" (8 to 50 mm) wide and up to 2.25" (57 mm) thick mounting standards: vesa fdmi mis-d, 100/75, c (hole pattern: 100 x 100 mm & 75 x 75 mm) weight capacity: 7 to 25 lbs (3.2 to 11.3 kg). With monitors greater than 20 lbs (9.1 kg) in weight, the vertical range of motion may be reduced up to 4.5" (11 cm) for a total height range of 8.5" (22 cm) note: if installed on workfit-t or workfit-tl, maximum allowable monitor weight is reduced to 14 lbs (6.4 kg). A separately order grommet mount (98-017) is required for attachment tilt range: 70 backward, 5 forward this product is certified in compliance with indoor air quality standards defined by

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.