Zoro Homepage

Neo Flex Dual LCD Lift Stand

  • Mfr # 33-396-085

  • Zoro # G811789634


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
34 lb
Mounting
Desktop
Height Adjustable
Yes
Package Contents
Neo-Flex Dual LCD Lift StandManualCrossbarCable TiesVESA Monitor Mounting Kit(2) Sliding Monitor Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-396-085
Zoro #
G811789634
UPC #
-
Country of Origin
China

Dimensions

Height Adjustable
Yes
Maximum Screen Size Supported
24"
Max. Screen Size Supported
24 in

Details

Color
Black
Weight Capacity
34 lb
Mounting
Desktop
Package Contents
Neo-Flex Dual LCD Lift StandManualCrossbarCable TiesVESA Monitor Mounting Kit(2) Sliding Monitor Bracket
Display Type Supported
LCD
VESA Mount Standard
75 x 75, 100 x 100
Certifications & Standards
ULFDMI MIS-D
Number of Displays Supported
2
Maximum Load Capacity
34 lb
Standards
UL, FDMI MIS-D.
Item
Display Stand
Features
Multiple Viewing Angle, Cable Management, Ergonomic, 360° Rotation; Height Adjustable
Includes
Manual, Crossbar, Cable Ties, VESA Monitor Mounting Kit, (2) Sliding Monitor Bracket.

Description

Neo Flex Dual LCD Lift Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.