Shop ERGOTRON
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Neo-Flex Dual Monitor Wall Mount - 25lb
- Mfr # 28-514-800
- Zoro # G711789635
product price:Â
$
419.99
/ea
Key Features
Weight Capacity
25 lb
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75, 100 x 100
Maximum Load Capacity
25 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28-514-800
- Zoro #
- G711789635
- UPC #
- -
- Country of Origin
- China
- Weight Capacity
- 25 lb
- Device Supported
- Flat Panel Display
- VESA Mount Compatible
- Yes
- Mounting Pattern
- 75 x 75, 100 x 100
- Maximum Load Capacity
- 25 lb
- Compatibility
- LCD Monitor: < 24"
- Package Contents
- Certifications & Standards
- VESA FDMI (100 x 100 mm & 7(5) 75-mm)VESA MIS-D (100 x 100 mm & 7(5) 75-mm)
- Includes
- 26" Wall Track, 2 x Track Mount Bracket Kits, 2 x (#100 Series Single Pivots), 2 x Cable Management, 4 x Pivot Covers, 2 x VESA Plate (75 - 100mm), 8 x Set Screw, 8 x Screw (8-32 x 5/16"), 8 x Screw (#8-32), 8 x Screw (M4 x 10mm), 8 x Hand Screw (M4 x 10mm), Allen Key (1/8"), Allen Key (3/32").
- Standards
- VESA FDMI (100 x 100 mm & 75 x 75 mm), VESA MIS-D (100 x 100 mm & 75 x 75 mm).
- Item
- Wall Mount
Dimensions
- Maximum Screen Size Supported
- 24"
- Max. Screen Size Supported
- 24 in
Description
Neo Flex Dual Monitor Wall Mt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.