Shop ERGOTRON
See all product information
Create Account
Neo-Flex Dual Monitor Wall Mount - 25lb
- Mfr # 28514800
- Zoro # G511789590
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
25 lb
Standards
VESA FDMI (100 x 100 mm & 75 x 75 mm), VESA MIS-D (100 x 100 mm & 75 x 75 mm).
Includes
26" Wall Track, 2 x Track Mount Bracket Kits, 2 x (#100 Series Single Pivots), 2 x Cable Management, 4 x Pivot Covers, 2 x VESA Plate (75 - 100mm), 8 x Set Screw, 8 x Screw (8-32 x 5/16"), 8 x Screw (#8-32), 8 x Screw (M4 x 10mm), 8 x Hand Screw (M4 x 10mm), Allen Key (1/8"), Allen Key (3/32").
Mounting Pattern
75 x 75, 100 x 100
Max. Screen Size Supported
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28514800
- Zoro #
- G511789590
- UPC #
- -
- Country of Origin
- China
Dimensions
- Max. Screen Size Supported
- 24 in
Details
- Weight Capacity
- 25 lb
- Standards
- VESA FDMI (100 x 100 mm & 75 x 75 mm), VESA MIS-D (100 x 100 mm & 75 x 75 mm).
- Includes
- 26" Wall Track, 2 x Track Mount Bracket Kits, 2 x (#100 Series Single Pivots), 2 x Cable Management, 4 x Pivot Covers, 2 x VESA Plate (75 - 100mm), 8 x Set Screw, 8 x Screw (8-32 x 5/16"), 8 x Screw (#8-32), 8 x Screw (M4 x 10mm), 8 x Hand Screw (M4 x 10mm), Allen Key (1/8"), Allen Key (3/32").
- Mounting Pattern
- 75 x 75, 100 x 100
- Compatibility
- LCD Monitor: < 24"
- Device Supported
- Flat Panel Display
- VESA Mount Compatible
- Yes
- Item
- Wall Mount
Description
Neo Flex Dual Monitor Wall Mt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.