
Neo Flex Touch Screen Stand
Mfr # 33-387-085
Zoro # G911789640
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Height
11.8"
Width
10.9"
Maximum Screen Size Supported
27"
Compatibility
Touchscreen DisplayAll-In-One PC
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-387-085
Zoro #
G911789640
UPC #
-
Country of Origin
China
Dimensions
Height
11.8"
Width
10.9"
Maximum Screen Size Supported
27"
Depth
12.8"
Height Adjustable
Yes
Details
Compatibility
Touchscreen DisplayAll-In-One PC
Assembly Required
Yes
Maximum Load Capacity
23.70 lb
Item
Display Stand
Description
Neo Flex Touch Screen Stand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.