Zoro Homepage

Single Monitor Tall User Acces

  • Mfr # 97-845

  • Zoro # G811789573


product price: $50.29
/ea

Key Features

Color
Black
Material
Steel
Weight Capacity
29.10 lb
Compatibility
Ergotron Products: WorkFit-SWorkFit-A
Certifications & Standards
VESA FDMI MIS-D, 100/75, C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-845
Zoro #
G811789573
UPC #
-
Country of Origin
China

Details

Color
Black
Material
Steel
Weight Capacity
29.10 lb
Compatibility
Ergotron Products: WorkFit-SWorkFit-A
Certifications & Standards
VESA FDMI MIS-D, 100/75, C
Maximum Load Capacity
29.10 lb
Mounting Pattern
75 x 75, 100 x 100
Package Contents
BracketRecess SpacerScrews
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Features
Durable
Item
Mounting Bracket
Standards
VESA FDMI MIS-D, 100/75, C
Includes
Bracket, Recess Spacer, Screws.

Description

Single Monitor Tall User Acces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.