Shop ERGOTRON
See all product information
Create Account
StyleView Battery Replacement, 55 AMP Hour, 12V
- Mfr # 99-163
- Zoro # G411822168
product price:Â
$
812.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V DC
Capacity
55000 mAh
Application
Consumer Electronic Device
Compatibility
Ergotron SV21 StyleView Cart
Output Voltage
12 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99-163
- Zoro #
- G411822168
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12V DC
- Capacity
- 55000 mAh
- Item
- Battery
- Application
- Consumer Electronic Device
- Compatibility
- Ergotron SV21 StyleView Cart
- Output Voltage
- 12 V DC
Description
BATTERY55 AMPHR12 VTSLA
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.