
StyleView Sit Stand Combo WHT
Mfr # 45266216
Zoro # G311789578
product price: $1,009.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Aluminum, Plastic
Weight Capacity
29.10 lb
Depth
12 in
Features
Durable, Adjustable Depth, Pan, Foldable, Ergonomic, 360° Rotation, Flexible, Tilt, Cable Management; Height Adjustable
Device Supported
Keyboard, Mouse, Bar Code Reader, Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45266216
Zoro #
G311789578
UPC #
-
Country of Origin
China
Dimensions
Depth
12 in
Max. Adjustable Depth
39.75 in
Max. Adjustable Height
25 in
Max. Screen Size Supported
24 in
Details
Material
Aluminum, Plastic
Weight Capacity
29.10 lb
Features
Durable, Adjustable Depth, Pan, Foldable, Ergonomic, 360° Rotation, Flexible, Tilt, Cable Management; Height Adjustable
Device Supported
Keyboard, Mouse, Bar Code Reader, Monitor
Mounting Pattern
100 x 100, 75 x 75
VESA Mount Compatible
Yes
Item
Mounting Arm
Description
StyleView Sit Stand Combo WHT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.