
StyleView Sit Stand Combo WHT
Mfr # 45270216
Zoro # G711789567
product price: $1,759.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
White
Weight Capacity
32 lb
Mounting Pattern
75 x 75, 100 x 100
Max. Screen Size Supported
24 in
Device Supported
Mouse, CPU, Monitor, Workstation, Keyboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45270216
Zoro #
G711789567
UPC #
-
Country of Origin
China
Dimensions
Max. Screen Size Supported
24 in
Details
Color
White
Weight Capacity
32 lb
Mounting Pattern
75 x 75, 100 x 100
Item
Wall Mount
Device Supported
Mouse, CPU, Monitor, Workstation, Keyboard
Description
StyleView Sit Stand Combo WHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.