
StyleView Sit Stand VL WHT
Mfr # 61081062
Zoro # G411789607
product price: $1,259.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Color
White
Weight Capacity
30 lb
Mounting Pattern
75 x 75, 100 x 100
Number of Displays Supported
1
Device Supported
Mouse, Keyboard, Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61081062
Zoro #
G411789607
UPC #
-
Country of Origin
China
Dimensions
Max. Screen Size Supported
24 in
Details
Color
White
Weight Capacity
30 lb
Mounting Pattern
75 x 75, 100 x 100
Number of Displays Supported
1
Device Supported
Mouse, Keyboard, Monitor
Item
Lift
Description
StyleView Sit Stand VL WHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.